Shop All Screwdrivers
Wiha
Insulated Hex Screwdriver 2.5 mm Round
Mfr # 32300
Zoro # G0233447
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 2.5 mm
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32300
- Zoro # G0233447
- UPC # 084705323022
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 2.5 mm |
Shank Length | 3 in |
Overall Length | 7 in |
Handle Length | 4 in |
For Fastener Size | 2.5 mm |
Shank Diameter | 0.17 in |
Description
Insulated Hex Screwdriver, Tip Size 2.5 mm, Hex, Molded, Overall Length 7 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #28 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48728)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 8"L, SDS Plus (HC2062)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Sqr Notch, For Lrg Ceramic/Quarry (ST412PF)
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (1833865)
- WIHA Precision Hex Screwdriver 1/32 in Round (26309)
- WIHA Insulated Slotted Screwdriver 1/4 in Round (32058)
- WIHA Precision Pentalobe Screwdriver PL1 Round (26633)
- WIHA Precision Torx Screwdriver T1 Round (26701)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32052)
- WIHA Hex 1/16" 3.1" (36713)
- VESSEL BALL GRIP Insulated Screwdriver No.200 - (200S6150)
- Wiha Screwdrivers and Nutdrivers