Shop All Box End Wrenches
Wiha
Insulated Box Wrench Set, 10 to 19mm, 8pc
Mfr # 21095
Zoro # G4551671
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Storage Pouch
- Size 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm
- Features 1000V AC Rated
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 21095
- Zoro # G4551671
- UPC # 084705210957
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Size | 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm |
Wrench Head Sizes | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm |
Range of Lengths | 6-51/64 in to 9-1/2 in |
Range of Wrench Sizes | 10 to 19 mm |
Head Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm |
Range of Head Sizes | 10 mm to 19 mm |
Wrench Length Style | Standard |
Description
Box End Wrench Set, Alloy Steel, Chrome, Insulated Yes, Number of Tools 8, 10 mm to 19 mm, 15 Degrees , Head Thickness 5/16 in, 3/8 in, 7/16 in, 1/2 in, Wrench Roll, SAE, Offset, 12-Point Box End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA05402)
- DEWALT 14/18 TPI Portable Band Saw Blade (.025" 3 pack) (DW3992)
- PANAVISE 1" Light Duty Multi-Angle Vise with Suction Cup Base (209)
- DORIAN Knurl Wheel, M Series, RH DIAG, 1 In, 30 TPI (MDR-30-HSB-CP)
- WIHA Box End Wrench, SAE, 5/16" Head Sz, 12 pt. (21042)
- WIHA Insulated Ratcheting Wrench, Metric (21210)
- WIHA Insulated Ratcheting Wrench, Metric (21214)
- WIHA Box End Wrench, SAE, 11/16" Head Sz, 12 pt. (21054)
- WIHA Insulated Ratcheting Wrench, SAE, 5-5/8" L (21327)
- WIHA Box End Wrench, SAE, 7/16" Head Sz, 12 pt. (21046)
- YELLOW JACKET Ratcheting Refrigeration Wrench, 5 5/8 in (60613)
- Wiha Box End Wrenches