Shop All Insulated Tool Sets
Wiha
Insulated Apprentice Tool Set 16 Pc.
Mfr # 32934
Zoro # G9231632
Free Shipping & Returns
$268.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Set Includes: Cordura Electricians Belt Pouch | Insulated SoftFinish Slotted Screwdriver 4.5mm x 125mm, 6.5mm x 150mm | Insulated SoftFinish Phillips Screwdriver #1 x 80mm, #2 x 100mm | Insulated Square Tip Screwdriver #2 x 150mm | Insulated PicoFinish Precision Phillips Screwdriver #0 x 60mm | Insulated PicoFinish Precision Slotted Screwdriver 2.5mm x 60mm, 3.0mm x 60mm, 3.5mm x 60mm | Insulated Industrial NE Style Lineman's Pliers 9.5" | Insulated Industrial High Leverage Diagonal Cutters 8.0" | Classic Grip Wire Strippers 7.25" | 25 Foot DualMax Tape Measure | Claw Hammer 20 oz | Insulated Industrial Long Nose Pliers 8" | Molded Torpedo Level 9"
- Finish Satin
- Color Red
- Overall Length 4
- Features Set Includes: Belt Pouch, Screwdrivers, Pliers, Cutters, Tape Measure, Claw Hammer, Level, and Measuring Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32934
- Zoro # G9231632
- UPC # 084705329345
- Country of Origin Germany
- Category Insulated Tool Sets
Dimensions
Overall Length | 4 |
Details
Includes | Set Includes: Cordura Electricians Belt Pouch | Insulated SoftFinish Slotted Screwdriver 4.5mm x 125mm, 6.5mm x 150mm | Insulated SoftFinish Phillips Screwdriver #1 x 80mm, #2 x 100mm | Insulated Square Tip Screwdriver #2 x 150mm | Insulated PicoFinish Precision Phillips Screwdriver #0 x 60mm | Insulated PicoFinish Precision Slotted Screwdriver 2.5mm x 60mm, 3.0mm x 60mm, 3.5mm x 60mm | Insulated Industrial NE Style Lineman's Pliers 9.5" | Insulated Industrial High Leverage Diagonal Cutters 8.0" | Classic Grip Wire Strippers 7.25" | 25 Foot DualMax Tape Measure | Claw Hammer 20 oz | Insulated Industrial Long Nose Pliers 8" | Molded Torpedo Level 9" |
Finish | Satin |
Color | Red |
Item | Insulated Multisets |
Features | Set Includes: Belt Pouch, Screwdrivers, Pliers, Cutters, Tape Measure, Claw Hammer, Level, and Measuring Tape |
Description
This WIHA TOOLS 32934 Insulated Apprentice Tool Set 16 Pc. is the perfect tool set for those looking to get started in their trade. It comes with a variety of different tools that can be used for a number of applications, making it an ideal gift as well. This apprentice tool set has 16 pieces and includes a variety of different screwdrivers, pliers and wrenches to suit your needs. The WIHA TOOLS 32934 Insulated Apprentice Tool Set will give you all the tools you need at an affordable price.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 2 3-1/2 in. (66302)
- DREMEL DREMEL 7144 Point Bit, 1/8 in Dia Shank, HSS (7144)
- MELIN TOOL CO Countersink, Carbide, DE, 82 deg., 3/8", Number of Flutes: 6 (DC6-3/8-82)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739600)
- WIHA Insulated Tool Set, 24 pc. (31495)
- WIHA Insulated Socket Bit Set, 7 pc. (31890)
- WIHA Insulated Socket Wrench Set, 10 pc. (31493)
- WIHA Insulated Tool Set, 5 pc. (32983)
- WIHA Insulated Tool Set, 16 Pieces, 1000VAC Max (32886)
- WIHA Insulated Socket Wrench Set, 10 pc. (31590)
- KNIPEX Insulated Tool Set, 17 pc. (98 99 11)
- Wiha Hand Tool Kits