Shop All Box End Wrenches
Wiha
Insul Box Wrench Set, 5/16" to 3/4", 8pcs.
Mfr # 21096
Zoro # G4551251
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Storage Pouch
- Size 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4
- Features 1000V AC Rated
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 21096
- Zoro # G4551251
- UPC # 084705210964
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Size | 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4 |
Range of Lengths | 6-21/61 in to 8-5/8 in |
Range of Wrench Sizes | 5/16 in to 3/4 in |
Wrench Head Sizes | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Head Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Range of Head Sizes | 5/16 in to 3/4 in |
Wrench Length Style | Standard |
Description
Box End Wrench Set, Alloy Steel, Chrome, Insulated Yes, Number of Tools 8, 5/16 in to 3/4 in, 15 Degrees , Head Thickness 5/16 in, 3/8 in, 7/16 in, 1/2 in, Wrench Roll, SAE, Offset, 12-Point Box End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Guardair 79SG012, Syphon Spray Gun W/ 12" Extension (79SG012)
- APOLLO TOOLS Household Tool Kit, 170 Pieces, Pink (DT7103P)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- WIHA Ratcheting Wrench Set, Combination (21290)
- WIHA Insulated Ratcheting Wrench, Metric, 6" L (21213)
- WIHA Insulatd Box Wrench Set, 3/8" to 3/4", 6pc (21391)
- WIHA Insulated Box Wrench Set, 8 to 32mm, 15pc (21093)
- WIHA Box End Wrench, Metric, 13mm Head Sz, 12 pt (21013)
- WIHA Box End Wrench, SAE, 1/4" Head Sz, 12 pt. (21040)
- TEKTON 6 x 7 mm 45-Degree Offset Box End Wrench (WBE24306)
- Wiha Box End Wrenches