Shop All Screwdriver Bits
Wiha
Insert Bit, T30, 25mm, PK10
Mfr # 71530
Zoro # G2130075
product price: $6.06
/pk 10, $0.61/ea
Sold in multiples of 2 for $12.12
$12.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Includes Torx® Insert Bit T30 x 25mm
- Overall Length 9
- Length 9
- Features Exact fit Torx tips for reduced cam out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 71530
- Zoro # G2130075
- UPC # 084705715308
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Overall Length | 9 |
Length | 9 |
Width | 3 |
Details
Fastening Tool Item | Socket Bit |
Item | Bits |
SAE or Metric | SAE, Metric |
Includes | Torx® Insert Bit T30 x 25mm |
Features | Exact fit Torx tips for reduced cam out |
Description
Insert Bit, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaner, Line Cap. Up to 1-1/4" (57038)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM (2554-20, 48-11-2440)
- VEGA Ball-End Hex, 3 mm Bit x 1 in (125BP030A)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001536N)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28336)
- WIHA 13 Piece Double End Insert Bit Reload Set For Technicians 26-in-1 Ultra Driver (77781)
- WIHA PokitPak Slotted and Phillips Titanium Coated Insert Bits in Molded Case (71198)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28425)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28324)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28342)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, 12mm Hex, PK5 (SZ-5-7-12MM-5PK)
- Wiha Screwdrivers and Nutdrivers