Shop All Combination Wrench Sets
Wiha
Ins Open End Wrench Set, 5/16-1-1/8, 14 Pc
Mfr # 20190
Zoro # G4524712
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Natural
- Wrench Style Open End
- Number of Pieces 14
- Includes Storage Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 20190
- Zoro # G4524712
- UPC # 084705201900
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 3 29/32 in to 9 3/32 in |
Wrench Head Sizes | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in |
Head Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in |
Wrench Length Style | Standard |
Range of Head Sizes | 5/16 in to 1 1/8 in |
Description
This WIHA Tools 20190 Ins Open End Wrench Set offers a complete range of combination wrenches for your needs. It is ideal for working on machinery and equipment, as well as automotive, HVAC and electrical applications. The 14-piece wrench set comes in a canvas pouch that keeps the tools organized. Made of alloy steel, these wrenches are durable and reliable. The natural finish adds to their professional look while providing resistance against corrosion. Each wrench has a straight head with standard measurements for SAE sizes 5/16 to 1 1/8". You will want to own this WIHA Tools 20190 Ins Open End Wrench Set because it is the most comprehensive combination wrench set you can find in the market today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8" R8 End Mill Holder (3900-0100)
- TEKTON 3/8 Inch Drive Long Hex and Torx Bit Socket Set, 31-Piece (1/8-3/8 in., 3-10 mm, T10-T60) (SHB91900)
- MEGAPRO Hex Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151HX-B)
- DIABLO 1-1/4" Starlock Carbide Oscillating Blades for Metal (3-Pack) (DOS125CF3)
- WIHA Combo Metric Ratchet Wrenches 12 Pc. (30391)
- WIHA Combination Inch/Metric Wrench Sets (30495)
- WIHA Combo Inch Ratchet Wrenches 12 Pc. (30394)
- WIHA Insulated Open End Wrench Set, 6-24mm, 15 Pc (20091)
- WIHA Combination Wrench Tray Set 31 pcs- SAE (30492)
- WIHA Insulated Open End Wrench Set, Metric (20196)
- BETA Set of 9 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated with Rack (000421087)
- Wiha Wrenches