Shop All Combination Wrench Sets
Wiha
Ins Open End Wrench Set, 15Deg, 6-19mm, 8Pc
Mfr # 20093
Zoro # G4586705
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Natural
- Wrench Style Open End
- Number of Pieces 8
- Includes Storage Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 20093
- Zoro # G4586705
- UPC # 084705200934
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 3 51/64 in to 7 in |
Wrench Head Sizes | 6 mm, 7 mm, 8 mm, 10 mm, 13 mm, 14 mm, 17 mm, 19 mm |
Wrench Length Style | Standard |
Head Size | 6 mm, 7 mm, 8 mm, 10 mm, 13 mm, 14 mm, 17 mm, 19 mm |
Range of Head Sizes | 6 mm to 19 mm |
Description
Open End Wrench Set, Alloy Steel, Natural, Number of Tools 8, 10 Degrees , Insulated Yes, Clamshell, Metric, Single End, Rounded, Cushion Grip, 3 51/64 in to 7 in, Head Thickness 1/4 in, 5/16 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15/16" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6809)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6809614)
- DEWALT 1-Piece 4" x 22" SDS Max Core Bit (DW5925)
- RIDGID Link Chain (41055)
- WIHA Combo Inch Ratchet Wrenches 12 Pc. (30394)
- WIHA Insulated Open End Wrench Set, 6-24mm, 15 Pc (20091)
- WIHA Ins Open End Wrench Set, 5/16-1-1/8, 14 Pc (20190)
- WIHA Combination Wrench Tray Set 31 pcs- SAE (30492)
- WIHA Insulated Open End Wrench Set, Metric (20196)
- WIHA Ins Open End Wrench Set, 5/16-3/4 in., 8Pc (20192)
- WILLIAMS Williams Open End Wrench Set, 5 pcs., Satin Chrome (WS-1705A)
- Wiha Wrenches