Shop All Cordless Cable Cutters
Wiha
Industrial SoftGrip BiCut Compound Cutters 8-in.
Mfr # 30936
Zoro # G611226520
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 30936
- Zoro # G611226520
- UPC # 84705309361
- Country of Origin Germany
- Category Cordless Cable Cutters
Description
BiCut Compound Cutters 8.0Wihas Industrial SoftGrip Pliers and Cutters feature SoftGrip handles for comfort and control. The handles have a slip guard design for added protection. The Pliers and Cutters consist of premium quality tool steel with induction hardened jaws and cutting edges for superior sharpness and service life. With Wihas patented DynamicJoint, experience 40% more gripping power to reduce hand fatigue and make your work easier. The BiCut Compound Cutters are designed to do the job of two pairs of pliers with the push of a button. Double the power at the press of a button allows up to 50% less hand strength required for cutting. WihasIndustrial SoftGrip Pliers and Cutters are .Up to 50% less hand strength required for cuttingDouble the power at the press of a buttonBiCut does the job of two pairs of pliersErgonomic cushion grip handles for comfort and controlSlip guard handle design for added protectionSuperior fit and finish for little to no break-in periodHeavy duty steel riveted joints to withstand high levels of loadPremium quality C70 tool steel for strength and durabilityStandard industrial brushed finish for surface endurance
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-804 White Rubber Face Paver Hammer, 4 Lb. (21-804)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 11/32 (C18459)
- RIDGID 14" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 2" Jaw Capacity (814)
- WRIGHT TOOL Screwdriver Set, w/Pouch, 6 pcs (9464)
- GREENLEE Cordless Cable Cutter, 10.8 V, Li-Ion Battery, Micro Cutter Series (ES32FML110)
- DEWALT Cordless Rod Cutter Kit, Battery Included, 20 V DC, Li-Ion Battery (DCS350B/DCB203)
- MILWAUKEE TOOL Cordless Cable Cutter, (1) 3.0Ah Battery & Hard Case Bundle, 12.0 V, Li-Ion Battery, M12 Series (2472-21XC)
- KLEIN TOOLS (2) 2 Ah Batteries, Charger and Bag, 20V, Battery-Operated Battery (BAT20GD1)
- MILWAUKEE TOOL M18 FORCE LOGIC 3” Underground Cable Cutter (2776-21)
- MILWAUKEE TOOL M18 FORCE LOGIC 3” Underground Cable Cutter w/ Wireless remote (2776R-21)
- ECLIPSE TOOLS Battery, Operated Cable Cutter, 4" ch di (902-625)
- Wiha Cordless Tools