Shop All Screwdriver Bits
Wiha
Impact Power Bit Torx, T27x 49mm, PK10
Mfr # 76557
Zoro # G300719722
product price: $21.69
/pk 10, $2.17/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3
- Features Energy absorbing torsion zone for 30 times performance over standard bits
- Includes Terminator Impact Power Bit Torx T27x 49mm (Pack of Ten, Price Per Pack)
- Length 9
- Overall Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 76557
- Zoro # G300719722
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Width | 3 |
Length | 9 |
Overall Length | 9 |
Details
Fastening Tool Item | Socket Bit |
Features | Energy absorbing torsion zone for 30 times performance over standard bits |
Includes | Terminator Impact Power Bit Torx T27x 49mm (Pack of Ten, Price Per Pack) |
Item | Bits |
Description
Impact Power Bit Torx, Socket Bit, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Heavy Duty Cable Cutters (KE324222)
- DYNAMIC Tools 9/16" Stubby Flex Head Ratcheting Wrench (D076218)
- BOSCH Router Dust Hood Kit, 2-1/4 In (RA1173AT)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 20MM 1887 (C25004)
- WIHA Torx Insert Bit T5 - T10 6 Pc. (71570)
- WIHA Torx® Power Bit T20 x 90mm (3.5") (74575)
- WIHA Screwdriver Blade, 1/4" Hex Shank Size (28429)
- WIHA 7 Piece BitBuddy MaxxTor Impact Hex Bit Set - Inch and Metric (76894)
- WIHA Torx Driver, IP15 (36238)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28324)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 2, 2 in. (66202)
- Wiha Screwdriver Bits