Shop All Impact Bits
Wiha
Impact Power Bit Square #1-250
Mfr # 76592
Zoro # G7249013
product price: $230.58
/ea
Free Shipping & Returns
$230.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9
- Features Energy absorbing torsion zone for 30 times performance over standard bits
- Includes Terminator Impact Power Bit Square #1 x 49mm (250 Bit Pack)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 76592
- Zoro # G7249013
- UPC # 084705765921
- Country of Origin Viet Nam
- Category Impact Bits
Dimensions
Overall Length | 9 |
Details
Item | Bits |
Features | Energy absorbing torsion zone for 30 times performance over standard bits |
Includes | Terminator Impact Power Bit Square #1 x 49mm (250 Bit Pack) |
Description
Impact Power Bit Square #1-250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101001E)
- M.A. FORD .1595 Reamer (27215950)
- HHIP 3/8-16 Tang Screw for MT3 Drawbar End Holders (3906-0796)
- REMCO Scraper, SS, 3" Blade W, White (69725)
- WIHA Security Bits Collector 39 Pc Set (71991)
- WIHA Impact Insert Bit Phillips #2-250 (76582)
- WIHA Impact Insert Bit Phillips #1-250 (76581)
- WIHA Impact Insert Bit Torx T20-250 (76586)
- WIHA Impact Insert Bit Torx T25-250 (76587)
- WIHA Slotted Phillips Torx® Hex XSelector Set (79495)
- VESSEL NECK TORSION Power Bit PH2x75, K1, PK10 (NTPH275P10K)
- Wiha Impact Bits