Shop All Impact Bits
Wiha
Impact Insert Bit Square #1-250
Mfr # 76583
Zoro # G7230682
product price: $152.25
/ea
Free Shipping & Returns
$152.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.1
- Features Energy absorbing torsion zone for 30 times performance over standard bits
- Includes Terminator Impact Insert Bit Square #1 x 29mm (250 Bit Pack)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 76583
- Zoro # G7230682
- UPC # 084705765839
- Country of Origin Viet Nam
- Category Impact Bits
Dimensions
Overall Length | 4.1 |
Details
Item | Bits |
Features | Energy absorbing torsion zone for 30 times performance over standard bits |
Includes | Terminator Impact Insert Bit Square #1 x 29mm (250 Bit Pack) |
Description
Impact Insert Bit Square #1-250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 6 in Wire Cutter and Stripper 22 to 24 AWG (ST-100)
- BON TOOL Bon 14-256 Shovel, Round Point 27" D Wood Handle (14-256)
- VERMONT GAGE Pin Gage, Minus, 0.170 In, Black (911217000)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 15mm (84316N)
- WIHA Impact Power Bit Square #2-250 (76593)
- WIHA Impact Insert Bit Torx T30-250 (76589)
- WIHA Impact Insert Bit Torx T20-250 (76586)
- WIHA Power Torx Bit, T30 x 50mm, PK10 (74533)
- WIHA Impact Insert Bit Square #2-250 (76584)
- WIHA Impact Insert Bit Torx T25-250 (76587)
- JS PRODUCTS 50PC IMP GRADE BIT DRIVERS (ST78633)
- Wiha Impact Bits