Shop All Hex Keys
Wiha
Hex Tool, Metric, T-Handle, 4.0mm
Mfr # 33406
Zoro # G2142255
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel
- Tip Size 4 mm
- Measurement Type Metric
- Tether Ready Yes
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 4 mm |
Details
Finish | Nickel |
Item | Hex Key |
Measurement Type | Metric |
Tether Ready | Yes |
Material | Steel |
Number of Tips | 1 |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Grip Style | Ergonomic |
Description
Hex Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Crimp Combo Nipple NPT ST, 1-1/2" (GSTC20)
- ALLTRADE GRIP WRENCH SET 2PC (70008)
- STARRETT 1-7/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0178)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2606)
- WIHA Metric Soft Grip Dual Drive T-Handle Ball Hex Key, 6 mm Tip Size (33452)
- WIHA SAE Not Applicable Pozi Key, #1, #2 Tip Size (28114)
- WIHA Metric L-Shape Ball Hex Key, 2.5 mm Tip Size (36912)
- WIHA T15 Tip Size, 10 PK (36537)
- WIHA T10 Tip Size, 10 PK (37060)
- WIHA SAE Plain Hex Key, 3/32" Tip Size, 6 in Long, 6 in Short (33453)
- MIDWEST FASTENER 1/8" Steel Short Arm Hex Wrenches 30PK (60444)
- Wiha Wrenches