Shop All Multi-Bit Screwdrivers
Wiha
Hex, Phillips, Slotted, Torx(R) Bit 8 in, Drive Size: 4 mm , Num. of pieces:39
Mfr # 75980
Zoro # G3970581
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 4 mm
- Overall Length 8 in
- Bit Style Hex, Phillips, Slotted, Torx(R)
- Measurement Type Metric, SAE
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 75980
- Zoro # G3970581
- UPC # 084705759807
- Country of Origin Viet Nam
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 4 mm |
Overall Length | 8 in |
Shank Length | 4 in |
Tip Size | #0, #00, #000, #1, #2, 0.8 mm, 1.2 mm, 1.3 mm, 1.5 mm, 1.50mm, 1.8 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, PL1, PL2, PL3, PL4, PL5, PL6, T1, T10, T2, T3, T4, T5, T6, T7, T8, T9 |
Sizes Included | Hex: 1.3 mm + 1.5 mm + 2 + 2.5 mm + 3 mm + 4 mm, Pentalobe PL1 + PL2 + PL3 + PL4 + PL5 + PL6, Phillips: #000 + #00 + #0 + #1 + #2, Slotted: 0.8 mm + 1.2 mm + 1.5 mm + 1.8 mm + 2 mm + 2.5 mm + 3 mm + 3.5 mm + 4 mm, Torx: T1 + T2 + T3 + T4 + T5 + T6 + T7 + T8 + T9 + T10 |
For Fastener Size | 4 mm |
Description
The WIHA TOOLS 75980 Multi-Bit Screwdriver is the perfect tool for electricians. It has a pocket sized design and can be used as a screwdriver or bit holder. The micro bit handle provides comfort and control when working with small screws. This multi-bit screwdriver features hex, Phillips, slotted, and Torx bits that can be used to drive 4 mm fasteners. It has an overall length of 8 in., which makes it easy to store in your work belt. The matte finish helps prevent corrosion and the magnetic bit retainer keeps your bits safe and secure while not in use. WIHA TOOLS' Multi-Bit Screwdriver is an essential addition to any electrician's tool belt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Torx, T6, 2In (50 Pack) (DWA2TX6IRB)
- KLEIN TOOLS 9 1/4 in Iron Workers Plier High Leverage, Steel (213-9ST)
- WRIGHT TOOL Renewal Kit 3/8" Drive Ratchet Renewal K (3432)
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCV10F)
- WIHA Phillips, Slotted, Hex, TORX Bit 133mm, Drive Size: 4mm Hex , Num. of pieces:27 (75994)
- WIHA Phillips, Slotted, Torx(R), Xeno Bit 2 3/4 in, Drive Size: 1/4 in , Num. of pieces:9 (28391)
- WIHA Slotted, Phillips, Torx Bit 8 in, Drive Size: 4 mm , Num. of pieces:16 (75093)
- WIHA Phillips, Slotted, Terminal Bit 9 3/4 in, Drive Size: 6 mm , Num. of pieces:7 (28395)
- WIHA Slotted, Phillips, TORX, Square, Terminal Xeno Bit 6 1/4 in, Drive Size: 1/4 in , Num. of pieces:16 (28792)
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in , Num. of pieces:26 (77792)
- PICQUIC 7 pc 6-in-1 Screwdriver 3.55 in. (91100B)
- Wiha Multi-Bit Screwdrivers