Shop All Screwdrivers
Wiha
Hex Metric Interchangeable Blade F, 3.0mm
Mfr # 28548
Zoro # G3541268
product price: $8.29
/ea
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 3.0mm
- Overall Length 175mm
- SAE or Metric Metric
- Shank Material High Grade Alloy Chrome Vanadium Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28548
- Zoro # G3541268
- UPC # 084705285481
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 3.0mm |
Overall Length | 175mm |
Details
Item | 3.0Mm Hex Metric Interchangeable Blade F |
Tip Style Group | Hex |
SAE or Metric | Metric |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
Finish | Hard-chrome Plated |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Hex Metric Interchangeable Blades For Torque Fix And Torque Vario Hex Tip Blades On Narrow 5/32 Hex Shafts |
Tip Style | Hex |
Number of Pieces | 1 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
3.0Mm Hex Metric Interchangeable Blade F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4''X12" Non-Sparking Cold Cut Chisel (UH86A-3/4X12)
- WILLIAMS Williams Magnetic Pick Up Tool, 5 Lb (40152)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-L-ACP300)
- MORSE 6In.-10/14T Wood/Met Rec B, PK50 (RB6501014T50)
- WIHA Insulated Slotted Screwdriver 7/64 in Round (32002)
- WIHA Hex 1/16" 3.1" (36713)
- WIHA Precision Hex Screwdriver 1/64 in Round (26307)
- WIHA Insulated Phillips Screwdriver #1 Round (30746)
- WIHA Precision Slotted Screwdriver, 1 mm (27271)
- WIHA Precision Slotted Screwdriver 9/64 in Round (26074)
- K-TOOL INTERNATIONAL K Tool International KTI19204 4 Inch Slotted Screwdriver with Black Handle (KTI19204)
- Wiha Screwdrivers