Shop All Bit Sets
Wiha
Hex Inch Bit Socket 1/4 Sq Drive 3/32
Mfr # 71372
Zoro # G3528458
product price: $4.60
/ea
Sold in multiples of 2 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hex Inch Bit Socket 1/4" Square Drive with 1/4" Replaceable Hex Bit 3/32" x 38mm Oal
- Overall Length 0.8
- Features Wiha Easy Change Replaceable Bit "Hex" Sockets
- Bit Length 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.8 |
Bit Length | 0.8 |
Details
Includes | Hex Inch Bit Socket 1/4" Square Drive with 1/4" Replaceable Hex Bit 3/32" x 38mm Oal |
Item | Bits |
Features | Wiha Easy Change Replaceable Bit "Hex" Sockets |
Description
3/32In. X 38Mm, 1/4In. Square Drive Sock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE Speedrooter 92 Drain/Sewer Cleaning Machine W/100'x3/4 Cable & 8 Pc Cutter Set (PS-92-C)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/8" (35mm) (DCH0138-G)
- RIDGID Handle for Chain Vise (41015)
- WESTWARD Bull Point Chisel, SDS Max, L 12 In. (22UV09)
- WIHA TorqueVario-S Micro Bit 24 Pc. Set, Shank Type: Solid (28590)
- WIHA Security XSelector Bit Set 31 Pc (79490)
- WIHA Softfinish Phillips Stubby Driver No.1 (31135)
- WIHA Torque Bit 52 Pcs. Set (28892)
- WIHA Drive-Loc VI ESD Safe Handle (28486)
- WIHA TorqueVario-S Micro Bit 24 Pc. Set (28593)
- MAKITA Impact GOLD® 3 Pc. Assorted Torx Double-Ended Bits (B-49616)
- Wiha Screwdrivers and Nutdrivers