Shop All Screwdrivers
Wiha
Hex 5/16" 8.0"
Mfr # 36742
Zoro # G3541100
product price: $7.72
/ea
$7.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 5/16"
- Handle Material Multi Component
- Shank Length 8.0"
- Overall Length 10.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 36742
- Zoro # G3541100
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 5/16" |
Shank Length | 8.0" |
Overall Length | 10.7" |
Details
Item | 5/16In. Magicring Ball End Screwdriver |
Tip Style Group | Hex |
Handle Material | Multi Component |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
SAE or Metric | SAE |
Tip Style | Hex |
Features | Cushioned Grip And Extra Large Diameter To Achieve High Torque; Flat Surfaces Give Roll-off Protection; Molded On Handle For Permanent Bond |
Finish | Hard-chrome Plated |
Handle Type | Soft Finish, Cushion Grip |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
5/16In. Magicring Ball End Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 2000 bpm (CP714)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A4)
- STARRETT Pin Vise, 0.110-0.200 In, Tapered Collet (240D)
- KODIAK CUTTING TOOLS 1"-14 Die Hex Rethreading Carbon Steel (5471279)
- WIHA Precision Torx Screwdriver T1 Round (26622)
- WIHA Precision Hex Screwdriver, 2.5 mm (27555)
- WIHA T6 X 60Mm Torx Softfinish Insulated Scre (32511)
- WIHA Precision Torx Screwdriver, T4 (27863)
- WIHA Precision Torx Screwdriver, T2 (27861)
- WIHA ESD Precision ScrwdrvrSt, NmPcs7 (27589)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/32 in Round (607-3)
- Wiha Screwdrivers