Shop All Screwdrivers
Wiha
Hex 2.5mm 3.9"
Mfr # 36725
Zoro # G3541688
Sold in multiples of 10 for $43.50
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 2.5mm
- Handle Material Multi Component
- Shank Length 3.9"
- Overall Length 8.0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 36725
- Zoro # G3541688
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 2.5mm |
Shank Length | 3.9" |
Overall Length | 8.0" |
Details
Item | 2.5Mm Standard Ball End Screwdriver |
Tip Style Group | Hex |
Handle Material | Multi Component |
Tip Style | Hex |
Number of Pieces | 1 |
Handle Type | Soft Finish, Cushion Grip |
SAE or Metric | Metric |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
Finish | Hard-chrome Plated |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Cushioned Grip And Extra Large Diameter To Achieve High Torque; Flat Surfaces Give Roll-off Protection; Molded On Handle For Permanent Bond |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
2.5Mm Standard Ball End Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A G-063-12 5/16 Dia X .062/.064 X 3/4 (20-1405)
- VIM PRODUCTS Magrail Tl 1/4"Replacement Socket Studs/T Bolt, 10PK (VIMMR-SA)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B11)
- MICRO 100 Brazed Tool Bit, EL, 4 In L, 5/8 In W (EL-10)
- WIHA Precision Hex Screwdriver, 1/16 in (27557)
- WIHA Insulated Pozidriv Screwdriver #1 Round (32401)
- WIHA Solid Round Prcn Nut Driver, 4.5 mm (27786)
- WIHA Slotted 0.139" Round (30210)
- WIHA Precision Phillips Screwdriver #000 Round (26134)
- WIHA Precision Slotted Screwdriver 1/32 in Round (26008)
- URREA Bimaterial Screwdriver, 1/8X2 1/2" Phi #0 (8680)
- Wiha Screwdrivers