Shop All Screwdrivers
Wiha
Hex 1/16" 3.1"
Mfr # 36713
Zoro # G3541715
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 1/16"
- Handle Material Multi Component
- Shank Length 3.1"
- Overall Length 8.0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 36713
- Zoro # G3541715
- UPC # 084705367132
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 1/16" |
Shank Length | 3.1" |
Overall Length | 8.0" |
Details
Tip Style Group | Hex |
Handle Material | Multi Component |
Tip Style | Standard Ball |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
Number of Pieces | 1 |
Handle Type | Soft Finish, Cushion Grip |
Finish | Hard-chrome Plated |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Cushioned Grip And Extra Large Diameter To Achieve High Torque; Flat Surfaces Give Roll-off Protection; Molded On Handle For Permanent Bond |
SAE or Metric | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
1/16In. Standard Ball Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set of (2) Replaces DeWalt N292059 (M78)
- OSG Countersink, Multi FL, 90 deg., 2in L, 1/4in (701-2502)
- ROTHENBERGER Replacement Pipe Die, RH, 1-2, PK4, RHINO (89163)
- KIPP Swivel Feet Style A, inch (K0395.1A5)
- WIHA Screwdriver 5.5mm Hex with Hex Bolster (53315)
- WIHA Precision Slotted Screwdriver 1/16 in Round (32000)
- WIHA Precision Torx Screwdriver T3 Round (26628)
- WIHA Precision Hex Screwdriver, 2.5 mm (27555)
- WIHA Precision Torx Screwdriver T10 Round (26710)
- WIHA Screwdriver #1 Hex with Hex Bolster (53405)
- KLEIN TOOLS General Purpose Phillips Screwdriver #3 Round (603-6)
- Wiha Screwdrivers