Shop All Screwdrivers
Wiha
Hex 1/16" 2.0"
Mfr # 96316
Zoro # G3541469
product price: $8.25
/ea
Sold in multiples of 10 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 1/16"
- Shank Length 2.0"
- Overall Length 5.7"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 96316
- Zoro # G3541469
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 1/16" |
Shank Length | 2.0" |
Overall Length | 5.7" |
Details
Item | 1/16In. X 50Mm Hex Inch Precision Screwd |
Tip Style Group | Hex |
SAE or Metric | SAE |
Handle Type | Precision Handle |
Finish | Hard-chrome Plated |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
Tip Style | Hex |
Features | Wiha High Performance CRM72 Tool Steel Blades; Anti-Corrosion Hard Chromed Finish; Molded On Handles Proportioned To Blade Sizes |
Number of Pieces | 1 |
Description
1/16In. X 50Mm Hex Inch Precision Screwd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL K Tool International KTI38513 1/2 Inch Drive Swivel 6 Point Impact Socket 13mm (KTI38513)
- INGERSOLL-RAND 1/4 Inch Drive 72 Teeth Sealed Head Ratchet (759997X)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- PFERD 12" Mill File - Tapered, Bastard Cut (19010)
- WIHA Insulated Slotted Screwdriver 1/4 in Round (32039)
- WIHA Precision Slotted Screwdriver 1/8 in Round (26070)
- WIHA Screwdriver T7 Round (36268)
- WIHA Insulated Slotted Screwdriver 5/32 in Round (32017)
- WIHA Slotted 6.5mm 5.0" (53320)
- WIHA Screwdriver #1 Round (35801)
- WIHA Hex 1/16" 2.0" (26363)
- Wiha Screwdrivers and Nutdrivers