Shop All Screwdrivers
Wiha
Hex 1/16" 2.0"
Mfr # 26363
Zoro # G3541450
product price: $6.15
/ea
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 1/16"
- Shank Length 2.0"
- Overall Length 5.7"
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26363
- Zoro # G3541450
- UPC # 084705263632
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 1/16" |
Shank Length | 2.0" |
Overall Length | 5.7" |
Details
Item | Picofinish Precision Hex 1/16 X 50Mm |
Tip Style Group | Hex |
Tip Style | Hex |
Finish | Hard-chrome Plated |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
Handle Type | Soft Pico Finish |
SAE or Metric | SAE |
Number of Pieces | 1 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Picofinish Precision Hex 1/16 X 50Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench Set, SAE, 7 pcs. (J1200HBASD)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 14.0x1.25mm (95620)
- AMPCO SAFETY TOOLS Spatula, Stiff, 2", Aluminum Bronze (S-92)
- WESTCOTT Rulers, 30cm x 12" Metric/Inch Ruler (M-109)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26028)
- WIHA Insulated Hex Screwdriver 2.5 mm Round (32300)
- WIHA Screwdriver 5.5mm Hex with Hex Bolster (53315)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26039)
- WIHA Hex Precision Screwdriver .035 Hex 0.35" (26343)
- WIHA Insulated Pozidriv Screwdriver #1 Round (32401)
- URREA Amber Screwdriver Ph#2 1/4X8" Phillips (9685)
- Wiha Screwdrivers