Shop All Interchangeable Tips & Heads
Wiha
Hammer Tip, Yellow, 1-5/8in. Tip dia.
Mfr # 80206
Zoro # G9992175
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 5/8 in
- Hardness Medium Hard
- Tip Material Polyurethane
- Color Yellow
- For Use With Wiha 80240, 80040
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 80206
- Zoro # G9992175
- UPC # 084705802060
- Country of Origin Poland
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 5/8 in |
Diameter | 1 19/32 in |
Details
Hardness | Medium Hard |
Tip Material | Polyurethane |
Color | Yellow |
Item | Hammer Tip |
For Use With | Wiha 80240, 80040 |
Fits Hammers | 38VY72 |
Type | Replaceable |
Compatible with Series | 800 |
Compatible with Manufacturer Model Number | 80040 |
Mounting | Press Fit |
Tip Hardness | Medium |
Material | Polyurethane |
Included Tip Hardness | Medium |
Hardness of Included Tips | Medium |
Compatible Manufacturer Part Number | 80040 |
Compatible with Manufacturer Part Number | 80040 |
Compatible with Manufacturer Model Number [NEW] | 80040 |
Compatible Manufacturer Model Number | 80040 |
For Use with Mfr. Model Number | 80040 |
For Use With Mfr. Model Number | 80040 |
Description
This WIHA TOOLS 80206 Hammer Tip is a perfect replacement for your worn out hammer tip. The 1 5/8" diameter of the yellow polyurethane hammer tip means it will fit your 38VY72 hammer perfectly. Made of medium hard polyurethane, this interchangeable head is durable and sturdy. It is ideal for use in light duty applications where a mallet would normally be used to drive chisels or punches. If you are looking for an interchangeable head that will get the job done, look no further than this WIHA TOOLS 80206 Hammer Tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mechanical Bore Gage, 0.4-0.7 in Range (526-123-20)
- ZORO SELECT Threaded Shank Drill Bit, #21, L, 1-1/4, M2 (16W723)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 3/4-12 (TMI495-12HA)
- SUNEX 8 Piece Metric T-Shape Hex Key Set, 9858M (9858M)
- WIHA Hammer Tip, Yellow, 2in. Tip dia. (80210)
- HALDER SIMPLEX Hammer Tip, 2 In, Hard, White (3208050)
- HALDER SIMPLEX Soft Face Hammer, 2-1/2 lb., 13-3/4" L (3026050)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Very (3208.08)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Red (3206.04)
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Red (3206.03)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Soft (3201.04)
- Wiha Hammers and Striking Tools