Shop All Dead Blow Hammers
Wiha
Hammer, 2" Face, 49 oz.
Mfr # 80250
Zoro # G2130163
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18.25
- Features Save Money! Replace Faces Not Entire Hammers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 80250
- Zoro # G2130163
- UPC # 084705802503
- Country of Origin Poland
- Category Dead Blow Hammers
Dimensions
Overall Length | 18.25 |
Details
Item | Hammers |
Head Weight | 3.06 |
Features | Save Money! Replace Faces Not Entire Hammers |
Description
Hammer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1375)
- LEVEL 5 TOOLS Drywall Skimming Blade, 14 (4-914)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/4, 3 (52-325)
- WILLIAMS Williams Torque Multiplier, 4000 ft.-lb. (TM-1500)
- WIHA Dead Blow Hammer, 21 oz., 13-11/16" (80030)
- WIHA Dead Blow Hammer, 30 oz., 14-13/16" (80040)
- WIHA Dead Blow Hammer 3.1" Face x 10lbs (80280)
- WIHA Dead Blow Hammer 2.3" Face x 72Oz. (80260)
- WIHA Dead Blow Hammer, 49 oz., 15-1/8" (80050)
- WIHA Dead Blow Hammer, 37 oz., 15" (80045)
- GEARWRENCH 16 oz. Dead Blow Hammer with Polyurethane Head (82240)
- Wiha Dead Blow Hammers