Shop All Nut Driver Sets
Wiha
Flex Shaft Nut Driver 7Mm 10.2 Inches
Mfr # 37238
Zoro # G0586671
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Number of Pieces 1
- Tip Style Slotted
- Nut Driver Shank Style Flexible Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 37238
- Zoro # G0586671
- UPC # 084705372389
- Country of Origin Germany
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Number of Pieces | 1 |
Tip Style | Slotted |
Nut Driver Shank Style | Flexible Shaft |
Nut Driver Handle Design | Ergonomic, Cushioned Grip |
Item | Flex Shaft Nut Driver 7Mm 10.2 Inches |
Description
Flex Shaft Nut Driver 7Mm 10.2 Inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64038)
- OEMTOOLS 36" Pipe Wrench Aluminum (APW36)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02012)
- DRILL AMERICA 1/4" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/4)
- WIHA 6 PIECE COLOR CODED MAGNETIC NUT SETTER METRIC SET, 2PK (70487)
- WIHA Nut Driver, 9/16 in., Solid, Ergo, Ins, 5 in. (32278)
- WIHA Nut Driver Set, 5 Pieces, Metric, Solid, Ins (32291)
- WIHA Picofinish Precision Nut Driver 1/8X60Mm (26573)
- WIHA T-Handle Nut Driver 13Mm X 125Mm (33622)
- WIHA Nut Driver, 7/32 in., Solid, Ergo, Ins, 5 in. (32261)
- MOODY TOOL Slot/CrossPt Driver St Steel Handle, 6Pc (58-0257)
- Wiha Nut Driver Sets