Shop All Bit Sets
Wiha
ESD TorqueVario-S Micro Bit 24 Pc. Set
Mfr # 28890
Zoro # G9744671
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes ESD TorqueVario-S Handle 15-80 in oz Micro Bit 24 Piece Set In Storage Box
- Overall Length 6.8
- Bit Length 6.8
- Features For Work On Static Sensitive Electronic Components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6.8 |
Bit Length | 6.8 |
Details
Includes | ESD TorqueVario-S Handle 15-80 in oz Micro Bit 24 Piece Set In Storage Box |
Features | For Work On Static Sensitive Electronic Components |
Item | Torque Sets |
Description
The WIHA TOOLS 28890 ESD TorqueVario-S Micro Bit 24 Pc. Set is a great addition to your toolbox. It includes all the bits you need for everyday work and also features torque settings that are easy to read, so you can get just the right amount of torque on bolts and screws. This set will be a lifesaver when it comes time to tighten or loosen bolts in your household appliances, electronics or other equipment around the house.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 5/64 (44405)
- SUNEX S-Style Wrench Set, Metric, 5 pcs. (9940M)
- HOUGEN 3/4 in. X 3 in. 12,000-Series Annular Cutter (3-12224)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1294900)
- WIHA Softfinish Phillips Stubby Driver No.1 (31135)
- WIHA Drive-Loc VI ESD Safe Handle (28486)
- WIHA TorqueVario-S Bit 59 Pc. Set (28689)
- WIHA ESD TorqueVario-S Micro Bit 24 Pc. Set (28591)
- WIHA TorqueVario-S Micro Bit 24 Pc. Set (28593)
- WIHA Hex Metric Bit Selector 1.5-8.0mm (79256)
- WIHA Softfinish Slotted Driver 3.0 X 150Mm (30206)
- Wiha Bit Sets