Shop All Bit Sets
Wiha
ESD TorqueVario-S Micro Bit 24 Pc. Set
Mfr # 28591
Zoro # G9710825
product price: $187.27
/ea
Free Shipping & Returns
$187.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes ESD Safe TorqueVario-S Handle 5-10 in lbs Micro Bit 24 Piece In Storage Box. Slotted, Phillips, Torx®, Hex inch Micro Bits.
- Features Tools Marked with Serial No. Include Calibration Certificate
- Bit Length 9
- Overall Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bit Length | 9 |
Overall Length | 9 |
Details
Includes | ESD Safe TorqueVario-S Handle 5-10 in lbs Micro Bit 24 Piece In Storage Box. Slotted, Phillips, Torx®, Hex inch Micro Bits. |
Features | Tools Marked with Serial No. Include Calibration Certificate |
Item | Torque Sets |
Description
ESD TorqueVario-S Micro Bit 24 Pc. Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365766)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Red, Steel, 12 in D x 14-3/4 in H (535365)
- ROTHENBERGER Automatic Plastic Tube Cutter 2 - 5" (70032)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3222HN)
- WIHA 3/16 in. Hex Shank Ratchet Bit Set, 65-Piece (75965)
- WIHA Interchangeable Blade Bit Set, Pieces 10 (28194)
- WIHA ESD TorqueVario-S Micro Bit 24 Pc. Set (28890)
- WIHA Drive-Loc VI ESD Safe Handle (28486)
- WIHA Softfinish Phillips Stubby Driver No.1 (31135)
- WIHA Hex Inch Bit Socket 1/4 Sq Drive 3/32 (71372)
- Wiha Bit Sets