Shop All Screwdriver Sets
Wiha
ESD Screwdriver Set, Slotted/Phillips, 6 pcs
Mfr # 30292
Zoro # G2824814
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 3mm, 4mm, 5.5mm, #0, #1, #2
- Handle Material Multi Component
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 30292
- Zoro # G2824814
- UPC # 084705302928
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | 3mm, 4mm, 5.5mm, #0, #1, #2 |
Container Height | 1 in |
Container Length | 11 in |
Sizes Included | Cabinet: 1/8 in x 4 in, 5/32 in x 4 in, 7/32 in x 5 in, Phillips: #0 x 2 1/2 in, #1 x 3 in, #2 x 4 in |
Container Width | 8 1/4 in |
For Fastener Size | 3 mm, 4 mm, 5.5 mm |
Description
WIHA Tools' 30292 ESD Screwdriver Set is a handy set of tools you can use for your project. This 6-piece set comes in a cushioned grip handle, making it comfortable to hold and use. It has both slotted and Phillips screwdrivers, allowing you to work on different types of fasteners. The handle is made from multi component material that provides durability and strength. Each screwdriver has an alloy steel shank with tip style keystone slotted/Phillips. Its tip size ranges from 3mm to 2 #2 phillips tips and 4mm to 5 1/2 mm slotted tips. WIHA Tools' 30292 ESD Screwdriver Set contains all the features you want in your hand tools, so it's definitely worth having.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Plunger Pin Ring, 1.68 In, 3/8-16, 0.37 (GP6C---R-----21)
- NUPLA NuPole Extension, Fiberglass, 36 In. (6884815)
- RIDGID Grommet For Use With 24853, 26998, 36273, and 36278 (40940)
- WIHA Insulated Torx Screwdriver T25 Round (32546)
- WIHA Demo Screwdriver Set, Slotted/Phillips, 5 pcs (53390)
- WIHA Insulated SoftFinish Cushion Grip Screwd (32080)
- WIHA Slotted and Phillips Screwdriver Set with Professional 6.3-in. Long Nose Pliers, 8 Piece (26190)
- WIHA Extra Heavy Duty SoftFinish Cushion Grip (53180)
- WIHA Insulated Screwdriver Set, Hex, 6 pcs (32366)
- WIHA Insulated Screwdriver Set, 19 pcs (28398)
- WESTWARD Screwdriver Set, 4 pcs, Multicomponent (401K87)
- Wiha Screwdriver Sets