Shop All Screwdriver Sets
Wiha
ESD Safe Screwdriver Set, NmPcs7
Mfr # 27892
Zoro # G9907512
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Torx(R)
- Tip Size T10, T4, T5, T6, T7, T8, T9
- Handle Material Multicomponent
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 27892
- Zoro # G9907512
- UPC # 084705278926
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | T10, T4, T5, T6, T7, T8, T9 |
Shank Length | 1-1/2 in to 2-5/16 in |
Overall Length | 5-5/16 in to 6-3/8 in |
Container Length | 7 1/2 in |
For Fastener Size | T10, T4, T5, T6, T7, T8, T9 |
Container Height | 3/4 in |
Sizes Included | Torx: T4, T5, T6, T7, T8, T9, T10 |
Container Width | 11 in |
Description
The WIHA Tools 27892 ESD Safe Screwdriver Set is a versatile tool kit that contains seven tools you can count on. This set comes with an ergonomic design, rotating cap and Torx tips. The Torx screwdrivers have T10, T4, T5, T6, T7, T8 and T9 tip sizes. Each screwdriver has an alloy steel shank for strength and durability. Its ergonomic handle design features a multicomponent grip for increased comfort during use. These tools are compatible with nut drivers as well as hex bits. With the WIHA Tools 27892 ESD Safe Screwdriver Set in your toolbox, you will always be ready to tackle jobs involving precision screw driving applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m6x1 HSS Metric 4 Flute Taper Hand Tap (DWTT6X1)
- WIHA Torx(R) L-Shape Torx(R) Key, T25 Tip Size (36335)
- P.S. MFGMPANY 42GRN Magnet Retriever (PS337G)
- WESTWARD 1/4 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (4LXZ3)
- WIHA Insulated Screwdriver Set, 10 pcs (32093)
- WIHA Screwdriver Set, 50 pcs, Round Shank (92189)
- WIHA Screwdriver Set, 8 pcs, Round Shank (26399)
- WIHA Insulated Screwdriver Set, 19 pcs (28398)
- WIHA ESD Screwdriver Set, Slotted/Phillips, 6 pcs (30292)
- WIHA SoftFinish(R) XHeavy Duty Slt/Ph 10Pc Se (53099)
- PROSKIT Precision Screwdriver Set, 4pc (SD-081G)
- Wiha Screwdrivers and Nutdrivers