Shop All Screwdriver Sets
Wiha
ESD Safe Screwdriver Set, NmPcs50
Mfr # 92093
Zoro # G9908176
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Hex/Nutdriver/Phillips/Slotted/Torx(R)
- Tip Size #0, #00, #000, #1, 0.7 mm, 0.8 mm, 0.9 mm, 1 mm, 1.2 mm, 1.3 mm, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 3/16 in, 3/32 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/32 in, 7/64 in, T1, T10, T15, T2, T20, T3, T4, T5, T6, T7, T8, T9
- Handle Material Multicomponent
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 92093
- Zoro # G9908176
- UPC # 084705920931
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | #0, #00, #000, #1, 0.7 mm, 0.8 mm, 0.9 mm, 1 mm, 1.2 mm, 1.3 mm, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 3/16 in, 3/32 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/32 in, 7/64 in, T1, T10, T15, T2, T20, T3, T4, T5, T6, T7, T8, T9 |
Shank Length | 1-1/2 in to 2-5/16 in |
Overall Length | 5-5/16 in to 6-3/8 in |
For Fastener Size | #0, #00, #000, #1, 0.7 mm, 0.8 mm, 0.9 mm, 1 mm, 1.2 mm, 1.3 mm, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 3/16 in, 3/32 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/32 in, 7/64 in, T1, T2, T3, T4, T5, T6, T7 |
Container Width | 6 in |
Container Length | 11 in |
Sizes Included | Nutdriver: 0.7mm, 0.8mm, 0.9mm, 1.2mm, 1.3mm, 1.5mm, Hex: 1/16 in, 1/4 in, 1/8 in, Phillips: #0, #00, #000, #1, Slotted: 1mm, 2.5mm, 2mm, 3.5mm, 3/16 in, 3/32 in, 3mm, 4.5mm, 4mm, 5.5mm, 5/32 in, 5mm, 7/64 in Torx: T1, T10, T15, T2, T20, T3, T4, T5, T6, T7, T8, T9 |
Container Height | 4 in |
Description
ESD Safe Screwdriver Set, Tip Finish Chrome, #0, #00, #000, #1, 0.7 mm, 0.8 mm, 0.9 mm, 1 mm, 1.2 mm, 1.3 mm, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 3/16 in, 3/32 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/32 in, 7/64 in, T1, T10, T15, T2, T20, T3, T4, T5, T6, T7, T8, T9, Hex, Nut Driver, Phillips, Slotted, Torx, Ergonomic, Number of Pieces 50, No, ESD Safe Yes, Non-Sparking No, Measurement Type Metric, SAE, Torx, Includes Metal Stand, Corrosion Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54356)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/4"R (CC038)
- WELLER Crescent 1/8 in. X 3/8 in. drive SAE 6 Point Standard Hex Bit Socket 1 pc (CHBS0N)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88309)
- WIHA Demo Screwdriver Set, Slotted/Phillips, 7 pcs (53097)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 5 pcs (32091)
- WIHA Screwdriver Set, Slotted/Phillips, 5 pcs (30295)
- WIHA Screwdriver Set, 8 pcs, Round Shank (26791)
- WIHA Precision Screwdriver Set, Slotted, 6 pcs (26090)
- WIHA Precision Screwdriver Set, Sl/Ph, 8 pcs (26199)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 6 Pc (86336)
- Wiha Screwdriver Sets