Shop All General Hand Tool Kits
Wiha
ESD Safe Drive-Loc VI Wallet 32Pc. Set
Mfr # 28187
Zoro # G7713402
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Pieces 32
- Includes Drive-Loc VI 32 Piece Interchangeable Set in folding wallet. Slotted, Phillips, Security Torx, Square, Hex and Nut Driver Blades with ESD-Safe Handle.
- Features Drive-Loc VI Features Adjustable/Reversible Locking Blades
- Number of Inspection and Retrieving Tools 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28187
- Zoro # G7713402
- UPC # 084705281872
- Country of Origin Germany
- Category General Hand Tool Kits
Dimensions
Overall Length | 6 |
Depth | 2 |
Length | 6 |
Width | 7.13 |
Drive Size1 | Sockets Not Included |
Socket Drive Sizes | Sockets Not Included |
Description
The WIHA TOOLS 28187 ESD Safe Drive-Loc VI Wallet 32Pc. Set is a great set of tools for the hobbyist or mechanic on the go. It has all the necessary tools to work on your car, motorcycle and other vehicles at home or out in the field. This wallet set will help you get those small jobs done with ease and convenience wherever you are.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket E10 Size, Standard Socket, black oxide (J7210TX)
- DE-STA-CO Spindle 2 105109 102118 (102208)
- WILTON 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-24)
- OSG Spiral Point Tap, Plug, 3 (2881000)
- WIHA Electricians Tool Kit, 20 pcs. (28396)
- WIHA Softfinish Sl/Ph/Tx/Poz/Sq 20 Pc Set (30299)
- WIHA Tool Set Screwdrvr Torx 6Pcs (36296)
- WIHA Drive-Loc VI Wallet 32 Pc. Set (28188)
- WIHA 4 PIECE INSULATED PICK SET (75240)
- WIHA SAE and Metric 6-Inch 70484 & 70487 6+6 Piece Color Coded Magnetic Nut Setters (784786+78487)
- PROSKIT Professional Electronics Tool Kit (PK-616A)
- Wiha General Hand Tool Kits