Shop All Cutting Pliers
Wiha
ESD Prec Tapered Head Semi Flush Cutters
Mfr # 32703
Zoro # G0879545
product price: $47.92
/ea
$47.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction Hardened; Precise Aligned; Precision Cutters, Small Tapered Head
- Handle Type 2-Component, Non-Slip, Soft Grip
- Material Drop Forged
- Overall Length 4-1/2"
- Cut Semi Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32703
- Zoro # G0879545
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 4-1/2" |
Details
Features | Induction Hardened; Precise Aligned; Precision Cutters, Small Tapered Head |
Handle Type | 2-Component, Non-Slip, Soft Grip |
Material | Drop Forged |
Cut | Semi Flush |
ESD Safe | Yes |
Item | Esd Tapered Cutters Precision |
Description
Esd Tapered Cutters Precision
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Set Black Oxide 45 pc (DSC-S45)
- OSG Spiral Point Tap Plug, 3 Flutes (1707101)
- STEELMAN Stem Puller, Screw-On Nylon (00040N)
- TE-CO T-Slot Nut, 1018, B/O, 3/4-10 (41420)
- WIHA 3/4In. - 2-3/8In. Straight Internal Reta (32683)
- WIHA 6 3/8 in Diagonal Cutting Plier Flush Cut Insulated (32933)
- WIHA 8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (32939)
- WIHA Soft Grip 5-in. Flush Cutters with Return Spring (32614)
- WIHA Precision Electronic Diagonal Cutters with Wide Pointed Head (56818)
- WIHA 6 1/4 in Insulated End Cutting Nipper Insulated (32947)
- KNIPEX Electronic Pliers, SS, Angled (78 23 125)
- Wiha Cutting Pliers