Shop All Cutting Pliers
Wiha
ESD Prec Slim Oval Head FullFlush Cutter
Mfr # 32714
Zoro # G0879825
$53.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Precisely Aligned; Induction Hardened
- Handle Type 2-Component, Non-Slip, Soft Grip
- Material Drop Forged
- Overall Length 4-1/2"
- Cut Full Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32714
- Zoro # G0879825
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 4-1/2" |
Details
Features | Precisely Aligned; Induction Hardened |
Handle Type | 2-Component, Non-Slip, Soft Grip |
Material | Drop Forged |
Cut | Full Flush |
ESD Safe | Yes |
Item | 4.5In. Esd Safe Side Cutters, Slim Oval |
Description
4.5In. Esd Safe Side Cutters, Slim Oval
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 23 Pockets (1139)
- PROTO Ratchet Repair Kit for 1AH61, 3/8 Dr (J6064RK)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14122)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1876 Black & Gold HSS RHS/RHC 1/2 (C23865)
- WIHA 8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (32939)
- WIHA ESD Prec Bent 90° Needle Nose Pliers (32748)
- WIHA 4 1/2 in Precision Diagonal Cutting Plier Semiflush Cut Uninsulated (32702)
- WIHA Classic Grip Pliers and Cutters Tray 8pc (34682)
- WIHA Classic Grip Pliers and Cutters Tray 4pc (34681)
- WIHA 6 1/4 in Insulated End Cutting Nipper Insulated (32947)
- IRWIN 6 in VISE-GRIP Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (2078306)
- Wiha Cutting Pliers