Shop All Cutting Pliers
Wiha
ESD Prec Short Round Nose Pliers
Mfr # 32750
Zoro # G0923487
product price: $43.16
/ea
$43.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Drop Forged
- Overall Length 4-3/4"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32750
- Zoro # G0923487
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 4-3/4" |
Details
Material | Drop Forged |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
4.75In. Esd Safe Pliers, Short Round Nos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Inspection Mirror, Standard, 12" Mirror (SUC-12C)
- PALADIN TOOLS Die Rg6/Rg11 N-Type (PA2656)
- YMW TAPS Spiral Point Tap, OX D5 M9X1.25 (PS9.0N5NEX)
- OSG HSS End Mill, 1/2in.dia., 1in.Cut L (5731408)
- WIHA 3/4In. - 2-3/8In. Straight Internal Reta (32683)
- WIHA 9 3/4 in Insulated End Cutting Nipper Insulated (29250)
- WIHA Classic Grip Pliers and Cutters Tray 4pc (34681)
- WIHA ESD Flush Cutting Diagonal Cutters (32760)
- WIHA Retaining Ring Pliers Internal 90 Deg (32627)
- WIHA Soft Grip Combination Pliers 6.3" (32603)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (62 12 120)
- Wiha Cutting Pliers