Shop All Torque Screwdrivers
Wiha
ESD Adjustable TorqueVario-S 15-80 In/Oz
Mfr # 28522
Zoro # G0922848
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Work On Static Sensitive Electronic Components
- Includes ESD Safe Adjustable TorqueVario-S with Window Scale 15-80 In/Oz (Comes with Adjustment Tool)
- Overall Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28522
- Zoro # G0922848
- Country of Origin Germany
- Category Torque Screwdrivers
Dimensions
Overall Length | 2 |
Details
Item | Torque Handles |
Features | For Work On Static Sensitive Electronic Components |
Includes | ESD Safe Adjustable TorqueVario-S with Window Scale 15-80 In/Oz (Comes with Adjustment Tool) |
Description
The WIHA TOOLS 28522 ESD Adjustable TorqueVario-S 15-80 In/Oz is a high quality tool that helps you set the torque on fasteners. It also has an LED light to help you see your work better in low lighting conditions. This adjustable torque screwdriver will be a great addition to your toolbox, allowing for accurate and safe application of tightening torques.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT2 Steel Dead Center (3900-5062)
- SLICE Precision Blade, 4-13/32" Overall Length (10580)
- KIPP Adjustable Handle, Size: 2 M10X40 Zinc, Silver Metallic, Comp: Steel (K0116.2103X40)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (H5612MH)
- WIHA Drive-Loc Vi Locking Handle 115Mm (28488)
- WIHA Ip15 Torxplus Interchangeable Blade For (28577)
- WIHA Ip9 Torxplus Interchangeable Blade For T (28575)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28727)
- WIHA Adj Trq Scrdrvr, 6 mm, 5 to 14 Nm (28940)
- WIHA Slotted Torque Blade 3.0mm (28537)
- WILLIAMS Micro Adj. Torque Scredriver, 6 1/4" L (151SMW)
- Wiha Screwdrivers and Nutdrivers