Shop All General Hand Tool Kits
Wiha
Electricians Tool Kit, 8 pcs.
Mfr # 32865
Zoro # G5933118
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Includes Slimline Blades Slotted 3.0, 4.0, 5.5, 6.5mm, Phillips #1, #2 & 8.0" Long Nose Pliers
- Features Durable Cutting, High Alloy Steel
- Material CV Steel, C70 Steel
- Tool Storage Type Included Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32865
- Zoro # G5933118
- UPC # 084705328652
- Country of Origin Poland
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Socket Drive Sizes | Sockets Not Included |
Description
When it comes to working on a wide range of projects, the WIHA 32865 Electricians Tool Kit is a reliable choice. It contains a comprehensive selection of quality tools that are essential for your project. This electricians tool kit comprises 8 pieces. The tools are made from either CV steel or C70 steel, which provides durability and strength. In this kit, you will find pliers, screwdrivers and miscellaneous tools. The long nose pliers have an insulated handle so that you can work with live electrical equipment without worrying about getting shocked. This set also includes 8 in. diagonal cutters and wire strippers as well as adjustable wrenches and ratchets in various sizes. WIHA Tools' 32865 Electricians Tool Kit is the ideal choice for those who want to ensure they have the right tool on hand for their next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-18 HSS Left Hand 4 Flute Taper Tap (DWT60827)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Brushless D-Handle Jig Saw (ML2737-20)
- BONDHUS Hex End Socket Bits, Metric, 6 pcs (43646)
- IMPERIAL Retaining Ring Plier Set, 0, 90 Deg, 6 pcs. (IR-090K)
- WIHA Softfinish Sl/Ph/Tx/Poz/Sq 20 Pc Set (30299)
- WIHA Electricians Tool Kit, 7 pcs. (32857)
- WIHA Tool Set Screwdrvr Torx 6Pcs (36296)
- WIHA 32 PIECE GOBOX MASTER TORX BIT SET WITH MINI RATCHET (74959)
- WIHA Drive-Loc VI Wallet 32 Pc. Set (28188)
- WIHA 8 Pc Magicring Inch Screwdriver Set 1/8 (36793)
- TEMPO COMMUNICATIONS Fiber Tool Kit, Pro Plus (FTK-PP)
- Wiha General Hand Tool Kits