Shop All General Hand Tool Kits
Wiha
Electricians Tool Kit, 7 pcs.
Mfr # 32858
Zoro # G5941420
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Features High Frequency Induction Hardened, Mirror Polished
- Material Chrome-Vanadium-Molybdenum Steel
- Finish Chrome And Nickel Plated, Mirror-Polished
- Tool Storage Type Included Clamshell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32858
- Zoro # G5941420
- UPC # 084705328584
- Country of Origin Germany
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Description
WIHA Tools' 32858 Electricians Tool Kit is a complete set of tools that will allow you to tackle all your projects. This kit contains the essential tools for working on electrical and telecommunication installations. It has a chrome and nickel plated finish, as well as mirror polished. The tool kit consists of 7 pieces, including 6 screwdrivers and 10 measuring tools. Each screwdriver is made from chrome vanadium molybdenum steel, while the pliers are insulated with PVC material for safety purposes. These pliers also have ergonomic handles for maximum comfort during use. WIHA Tools' 32858 Electricians Tool Kit is an essential collection of professional grade tools engineered to help you work on electrical or telecommunication systems without having to worry about whether you have the right tool for the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Hacksaw, Non-Slip Handles, 12" (319)
- KRAFT TOOL Heavy-Duty SS Hand Gr, 8"x5" 3/8"W, 3/4"D (CF757)
- TRUPER AXE HANDLE WD 35""L (MG-HM 3 1/2H)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 1/4-E (C18642)
- WIHA Electricians Tool Kit, 7 pcs. (32857)
- WIHA Electricians Tool Kit, 3 pcs. (32864)
- WIHA Softfinish Sl/Ph/Tx/Poz/Sq 20 Pc Set (30299)
- WIHA 70487 6 Piece Color Coded Magnetic Nut Setter Metric Set & 76885 50 Piece MaxxTor Impact Bit Set (70487+76885)
- WIHA MicroFinish XHeavy Duty Sl/Ph 8Pc Set (53398)
- WIHA 13 Pc Magicring Inch Screwdriver Set . (36795)
- SK PROFESSIONAL TOOLS Convertible Retaining Ring Pliers Set (7600)
- Wiha Hand Tool Kits