Shop All General Hand Tool Kits
Wiha
Electricians Tool Kit, 30 pcs.
Mfr # 28399
Zoro # G5910401
original price:
$201.89
8% off
new price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome-Vanadium-Molybdenum Steel
- Number of Pieces 30
- Insulated / Uninsulated Insulated
- Tool Storage Type Included Box
- Sub-Category Electricians Tool Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28399
- Zoro # G5910401
- UPC # 084705283999
- Country of Origin Germany
- Category General Hand Tool Kits
Dimensions
Sizes Included | Hex Metric 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0mm, Phillips #1, #2, Pozidriv(R) #1, #2, Slotted 2.5, 3.0, 3.5, 4.0, 5.5, 6.5mm, Square #1, #2, Torx(R) T8, T9, T10, T15, T20, T25, Xeno Phillips #1, #2, Xeno Pozidriv(R) #1, #2 |
Description
The WIHA TOOLS 28399 Electricians Tool Kit is a complete kit of professional-quality tools that can help you tackle various tasks. This kit contains a wide range of general hand tools that are essential for your project. The kit comes with a box to store all the pieces neatly. The kit comprises 30 different types of tools, including 19 miscellaneous tools and 10 measuring, cutting and gripping tools. These include pliers, screwdrivers, wrenches and cutters. Each tool has been made from chrome vanadium molybdenum steel for durability and reliability. With WIHA TOOLS' 28399 Electricians Tool Kit, you will have everything you need to get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Painters Tool, Stiff, 3", Carbon Steel (4YP28)
- MILWAUKEE TOOL 23/64" Thunderbolt Black Oxide Drill Bit (48-89-2729)
- BEST LOOK 3 In. Bent Scraper with Threaded Handle (BS3-DIB)
- ALCOA Automotive Hydraulic Riveter (AK-175A)
- WIHA Softfinish Sl/Ph/Tx/Poz/Sq 20 Pc Set (30299)
- WIHA MicroFinish XHeavy Duty Sl/Ph 8Pc Set (53398)
- WIHA 70487 6 Piece Color Coded Magnetic Nut Setter Metric Set & 76885 50 Piece MaxxTor Impact Bit Set (70487+76885)
- WIHA ESD Safe Drive-Loc VI Wallet 32Pc. Set (28187)
- WIHA Electricians Tool Kit, 7 pcs. (32857)
- WIHA Electricians Tool Kit, 7 pcs. (32858)
- TENG TOOLS 125 Piece 3/8 Inch Drive Socket, Screwdriver & Bit Foam Kit (TC-6T-2)
- Wiha Hand Tool Kits