Shop All General Hand Tool Kits
Wiha
Electricians Tool Kit, 20 pcs.
Mfr # 28396
Zoro # G5941159
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Measurement Type SAE
- Material Chrome-Vanadium-Molybdenum Steel
- Number of Pieces 20
- Tool Storage Type Included Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28396
- Zoro # G5941159
- UPC # 084705283968
- Country of Origin Germany
- Category General Hand Tool Kits
Dimensions
Overall Length | 3 in |
Tip Size | #1, #2, 3.0mm, 3.5mm, 4.0mm, 5.0mm, 5.5mm, T10, T15, T20, T8 |
Sizes Included | Hex Metric 3.0, 4.0, 5.0mm, Phillips #1, #2, Slotted 3.0, 3.5, 4.0, 5.5mm, Square #1, #2, Torx(R) T8, T10, T15, T20, Xeno SL/PH #1, #2, Xeno SL/PZ #1, #2 |
Description
Electricians Tool Kit, Tip Size #1, #2, 3.0mm, 3.5mm, 4.0mm, 5.0mm, 5.5mm, T10, T15, T20, T8, Tip Style Phillips, Slotted, Square, Torx, Xeno, Ergonomic, Single End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC AIR DIE GRINDER 3PC SET (AO219)
- PROTO 3/4 in Drive, 1-5/8" Triple Square SAE Socket, 12 Points (J5552)
- CRESCENT 1-11/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW5)
- GREENLEE Screwdriver 5/16 in Square (0153-15C)
- WIHA 11 PIECE INSULATED TORQUEVARIO-S 10-50 IN/LBS AND SLIMLINE BLADE SET (28789)
- WIHA SAE and Metric 6-Inch 70484 & 70487 6+6 Piece Color Coded Magnetic Nut Setters (784786+78487)
- WIHA 70487 6 Piece Color Coded Magnetic Nut Setter Metric Set & 76885 50 Piece MaxxTor Impact Bit Set (70487+76885)
- WIHA 13 Pc Magicring Inch Screwdriver Set . (36795)
- WIHA Electricians Tool Kit, 5 pcs. (32856)
- WIHA Softfinish Sl/Ph/Tx/Poz/Sq 20 Pc Set (30299)
- APOLLO TOOLS 71 Piece Household Tool Kit Pink (DT0204P)
- Wiha General Hand Tool Kits