Shop All Scissors
Wiha
Electricians Scissors, 6-5/16" L, SS Blade
Mfr # 32951
Zoro # G1459847
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/4 in
- Blade Material Steel
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 1/4 in |
Length of Cut | 1 3/4 in |
Description
Electricians Scissors, Adjustable No, Application For Wire Stripping/Cutting, Blade Material Steel, Cutting Action Shear Cut, Cutting Capacity 1 ga, Cutting Edge Type Straight, Features Cable Notch, Hand Orientation Ambidextrous, Handle Color Red, Handle Design Ring and Ring, Handle Material Plastic, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 36" x 36" x 24", Kraft, 5/Bundle (22XM79)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Animals (SLM-220)
- C-LINE PRODUCTS Stitched Shop Ticket Holders, Top Load, Super Heavy, Clear, 9x12, PK15 (43915)
- COMPLYRIGHT Employee Envelo-File, Standard, PK25 (A0717)
- WESTCOTT Kids Scissors With Antimicrobial Protect (14607)
- BETA Telephone Engineers Scissor (011270001)
- WESTCOTT ExtremEdge Adjust Scissors, 9", Bent, Gray (14669)
- KLEIN TOOLS Heavy Duty Utility Shear, 8-5/8-Inch (G718HC)
- EXCEL BLADES Curved Lexan Cutting Scissors, 5.5" Stainless Steel Scissors 6pk (55533)
- A2Z SCILAB Trauma Shears 12/Pack Non-Stick 7.25 First Aid EMT Stainless Steel Scissors Royal Blue Handle (A2Z-ZR873)
- PHYSICIANSCARE Scissors, 4 In. L, Silver, Rounded, Titanium (90294)
- Wiha Scissors