Shop All General Hand Tool Kits
Wiha
Drive-Loc VI Wallet 32 Pc. Set
Mfr # 28188
Zoro # G7701362
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Pieces 32
- Includes Drive-Loc VI 32 Pc. Interchangeable Blade Set in wallet. Slotted, Phillips, Security Torx, Square, Hex Nut Driver Blades with SoftFinish handle.
- Features Set Includes: Slotted, Phillips, Security Torx, Square, Hex & Nut Driver Blades with SoftFinish handle
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28188
- Zoro # G7701362
- UPC # 084705281889
- Country of Origin Germany
- Category General Hand Tool Kits
Dimensions
Overall Length | 6 |
Length | 6 |
Depth | 2 |
Width | 7.13 |
Drive Size1 | 1/4 in; 9/32 in; 5/16 in; 11/32 in; 3/8 in; 7/16 in; 1/2 in |
Description
Drive-Loc VI Wallet 32 Pc. Set, Measurement Type SAE, Drive Size 1/4 in; 9/32 in; 5/16 in; 11/32 in; 3/8 in; 7/16 in; 1/2 in, Number of Pieces 32, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/2 in ESD End Cutting Nipper Uninsulated (64 12 115 ESD)
- BOSCH NailKiller Auger, 1-3/8In x 13In, Tube (NKMT22)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, H3 Limit (15363)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT916F12)
- WIHA 4 PIECE INSULATED PICK SET (75240)
- WIHA 32 PIECE GOBOX MASTER TORX BIT SET WITH MINI RATCHET (74959)
- WIHA Electricians Tool Kit, 20 pcs. (28396)
- WIHA Softfinish Sl/Ph/Tx/Poz/Sq 20 Pc Set (30299)
- WIHA ESD Safe Drive-Loc VI Wallet 32Pc. Set (28187)
- WIHA Electricians Tool Kit, 3 pcs. (32863)
- HHIP 0-150 lbs 1/2" Window Direct Readout Torque Wrench (7020-0151)
- Wiha Hand Tool Kits