Shop All Hex Keys
Wiha
Drive-Loc VI Security Torx® Blade
Mfr # 28135
Zoro # G3217737
$9.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material CRM-72 Steel
- Finish Chrome plated
- Handle Length 150mm
- Handle Material CRM-72 Steel
- Handle Type Drive-Loc VI Interchangeable Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Handle Length | 150mm |
Sizes Included | T20s and T25s |
Handle-Length | 150mm |
Details
Blade Material | CRM-72 Steel |
Finish | Chrome plated |
Handle Material | CRM-72 Steel |
Handle Type | Drive-Loc VI Interchangeable Blade |
Shape | Security Blade |
Includes | Blades Selectable Lengths 1.7" to 4.8" in 1/8" Increments |
Measurement Type | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 1 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Drive-Loc Vi Security Blade T20S + T25S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .251 O/U Cobalt Reamer Straight Flute Straight Shank (5487196)
- KD TOOLS Hex Bit Socket 3mm 1/4" Drive (80163)
- SPYDER Hole Saw, Bi-Metal, 2-1/8In (600083CF)
- PFERD 1" Bi-Metal Hole Saw (29107)
- WIHA Metric Plain Hex Key, 5 mm Tip Size, 5 1/2 in Long, 1.375 mm Short (13655)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 5/32" Tip Size (33428)
- WIHA SAE Plain Hex Key, 7/32" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33483)
- WIHA SAE L-Shape Ball Hex Key, 3/32" Tip Size (36950)
- WIHA Metric L-Shape Ball Hex Key, 4 mm Tip Size (36920)
- WIHA Metric Comfort Grip T-Handle Hex Key, 3 mm Tip Size (33405)
- BETA SAE T-Handle Hex Key, 1/8 in Tip Size, 5 in Long, 2 in Short (96T INOX)
- Wiha Hex Keys