Shop All Nut Driver Sets
Wiha
Drive-Loc Vi Nut Driver Hex 5/16 X 150Mm
Mfr # 28160
Zoro # G3528607
product price: $7.15
/ea
Sold in multiples of 3 for $21.45
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Number of Pieces 1
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28160
- Zoro # G3528607
- UPC # 084705281605
- Country of Origin Poland
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 1 |
Tip Style | Hex |
Item | Drive-Loc Vi Nut Driver Hex 5/16 X 150Mm |
Description
Drive-Loc Vi Nut Driver Hex 5/16 X 150Mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12 in. Double Bevel Sliding Compound Miter Saw (DWS780)
- ELESA Threaded stud, DVA.4-15-15-M4-10-40 (DVA.4)
- MILWAUKEE TOOL M18 FUEL 1-9/16" SDS Max Hammer Drill (2717-20)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 1/2 (C18658)
- WIHA Nut Driver, 7/32 in., Solid, Ergo, Ins, 5 in. (32261)
- WIHA Canvas Precision Screwdriver Pouch, 8 Pkt (91118)
- WIHA Precision Screwdriver Set, Hex, SAE, 8 pcs. (26391)
- WIHA Precision Screwdriver Set, Torx(R), 6 pcs. (26790)
- WIHA Solid Shank Precision Nut Driver Set (27792)
- WIHA Prec. Screwdriver, Slotted, 2.0mm x 1-5/8 (26020)
- XCELITE Nut Driver Set, 11 Pieces, SAE, Hollow (PS120N)
- Wiha Nut Driver Sets