Shop All Nut Drivers
Wiha
Drive-Loc VI Nut Driver Blade 9/32"
Mfr # 28159
Zoro # G3529718
product price: $6.76
/ea
Sold in multiples of 3 for $20.28
$20.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Overall Length 8.7
- Length 8.7
- Includes Drive-Loc VI Nut Driver Hex Interchangeable Blade 9/32" x 150mm
- Features Drive-Loc VI Features Adjustable/Reversible Locking Blades
- Head Height 8.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28159
- Zoro # G3529718
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Overall Length | 8.7 |
Length | 8.7 |
Head Height | 8.7 |
Details
Head Type | Hex |
Item | Drive-Loc |
Includes | Drive-Loc VI Nut Driver Hex Interchangeable Blade 9/32" x 150mm |
Features | Drive-Loc VI Features Adjustable/Reversible Locking Blades |
Description
Drive-Loc Vi Nut Driver Hex 9/32 X 150Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E282)
- WESTWARD HSS Step Drill Bit 5 Sizes, 7/8-1-3/8" (19N141)
- DRILL AMERICA 1/2 1/2"x4" HSS Square Toolbit (DEWTBHS1/2)
- URREA Tool Box, Steel, Red, 24 in W x 10 in D x 11 in H (D8)
- WIHA Precision Nut Driver, Metric, 1.8mm (26515)
- WIHA Precision Nut Driver, SAE, 1/8 in, 2-7/16in (26531)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, 5 in. (34139)
- WIHA Precision Nut Driver, Metric, 4.5mm (26545)
- WIHA Precision Nut Driver, SAE, 5/32in, 2-7/16in (26539)
- WIHA Precision Nut Driver, Metric, 1.5mm (26510)
- MALCO 2 in. Reversible SawTooth Hex Driver 1/4 in. and 5/16 in. (MSHCST)
- Wiha Nut Drivers