Shop All Hex Keys
Wiha
Drive-Loc VI Metric Hex & Ball End
Mfr # 28119
Zoro # G3545809
product price: $8.66
/ea
Sold in multiples of 3 for $25.98
$25.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chromated
- Tip Size 5 mm
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Measurement Type Metric
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5 mm |
Details
Finish | Chromated |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Drive-Loc Vi Hex/Ball End Hex Mm 5.0 |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Number of Ball Ends | 1 |
Material | Steel |
Key Shape | Straight |
Number of Tips | 2 |
Description
Drive-Loc Vi Hex/Ball End Hex Mm 5.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 4 (1651000)
- BURNDY Cut Jaw Only (PATMDCUTCLWJAW)
- BOSCH Alignment Laser, Interior Usage, 2 Beams (GLL3-300)
- KANCA Drop Forged Anvil 75 Kg - 165 Lbs (DFA-75)
- WIHA SAE Soft Grip Dual Drive T-Handle Ball Hex Key, 7/32" Tip Size (33432)
- WIHA Torx(R) L-Shape Torx(R) Key, T10 Tip Size (36328)
- WIHA Metric L-Shape Ball Hex Key, 2 mm Tip Size (36908)
- WIHA Metric Plain Hex Key, 2.5 mm Tip Size, 100 mm Long, 100 mm Short (33402)
- WIHA SAE T-Handle Ball Hex Key, 1/4" Tip Size (33433)
- WIHA Slotted Reversible Blades (28108)
- TEKTON T7 Star T-Handle Key (KTT32070)
- Wiha Hex Keys