Shop All Hex Keys
Wiha
Drive-Loc VI Hex Inch Reversible Blade
Mfr # 28122
Zoro # G3217868
product price: $9.89
/ea
Sold in multiples of 3 for $29.67
$29.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material CRM-72 Steel
- Finish Chrome plated
- Handle Length 150mm
- Handle Material CRM-72 Steel
- Handle Type Drive-Loc VI Interchangeable Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 150mm |
Sizes Included | 3/32" and 7/64" |
Handle-Length | 150mm |
Details
Blade Material | CRM-72 Steel |
Finish | Chrome plated |
Handle Material | CRM-72 Steel |
Handle Type | Drive-Loc VI Interchangeable Blade |
Shape | Hex |
Includes | Blades Selectable Lengths 1.7" to 4.8" in 1/8" Increments |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Item | Hex Key |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Drive-Loc Vi Hex Inch Blade 3/32 + 7/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex T-Handle, 6 in x 7/32 (LTH7326)
- ESTWING 4 lb. Head, 16" Length Indestructible Handle Club Hammer (ECH-416X)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 3/8" Thread Size, 2-3/8" Dia. (GNH3-HEXF6-----)
- DREMEL High Speed Cutter (114)
- WIHA SAE L-Shape Ball Hex Key, 5/16" Tip Size (36968)
- WIHA Metric Plain Hex Key, 4 mm Tip Size, 150 mm Long, 150 mm Short (33441)
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 11/16 in Long, 1 1/2 in Short (13669)
- WIHA SAE Not Applicable Hex Key, 5/64" Tip Size (28557)
- WIHA SAE Not Applicable Hex Key, 5/32" Tip Size (71349)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 6 in Short (33465)
- WIHA Metric Comfort Grip T-Handle Hex Key, 4 mm Tip Size (33408)
- Wiha Hex Keys