Shop All Bit Sets
Wiha
Drive-Loc VI ESD Safe Handle
Mfr # 28486
Zoro # G0922656
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Drive-Loc VI ESD Safe Handle 115mm
- Overall Length 6
- Features Ergonomic Cushion Grip, Drive-Loc Mechanism Guarantees a Secure Hold and Rapid Blade Exchange
- Bit Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 |
Bit Length | 6 |
Details
Includes | Drive-Loc VI ESD Safe Handle 115mm |
Item | Drive-Loc |
Features | Ergonomic Cushion Grip, Drive-Loc Mechanism Guarantees a Secure Hold and Rapid Blade Exchange |
Description
28486 Wiha Drive Loc Iv Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/32" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X15/32)
- DRILL AMERICA .4310 HSS Straight Shank Chucking Reamer (DWRR.4310)
- CLC WORK GEAR Tool Suspenders, Suspenders, Black, Poly Webbing (110BLK)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 21/64 (70221)
- WIHA Interchangeable Blade Bit Set, Pieces 10 (28194)
- WIHA 3/16 in. Hex Shank Ratchet Bit Set, 65-Piece (75965)
- WIHA Softfinish Slotted Driver 3.0 X 150Mm (30206)
- WIHA TorqueVario-S Micro Bit 24 Pc. Set, Shank Type: Solid (28590)
- WIHA TorqueVario-S Bit 59 Pc. Set (28689)
- WIHA Adjustable TorqueVario-S Handle (28550)
- TAMPER-PRUF SCREWS 35 Piece Tamperproof Complete Tool Kit (TSDK36)
- Wiha Screwdrivers and Nutdrivers