Shop All Multi-Bit Screwdrivers
Wiha
Drive-Loc VI Bit Holder with Soft Finish Handle and 1/4-Inch Bit Adapter
Mfr # 28489
Zoro # G511127668
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 28489
- Zoro # G511127668
- UPC # 84705284897
- Country of Origin Germany
- Category Multi-Bit Screwdrivers
Description
Drive-Loc VI SoftFinish Handle and 1/4 Magnetic Bit Holder BladeWiha SoftFinish Driver Handles are the standard for professional quality. Featuring an 8-edged large-diameter comfort grip, SoftFinish puts the maximum surface area in the palm of your hand for powerful torque and less fatigue. Constructed of direct-molded dual durometer materials the SoftFinish driver handle stands up to the heavy everyday use of professionals. Wiha screwdrivers consist of premium-quality tool steel engineered for performance in high-demand environments pros see every day. Each driver blade is precisely heat-treated delivering years of service life, and the driver tips are precision machined for an exact fit, nearly eliminating the potential for fastener head cam-out. Wiha premium quality SoftFinish Drivers are Manufactured in Germany.High Alloy CVM Steel, Through Hardened, Hard Chrome FinishWiha SoftFinish Handle Multi Component, Cushion GripsDrive-Loc Bit Holder Has Adjustable Length For 1/4 BitsExtends from 1-3/4 to 4-7/8Magnetic Holder Accepts All Standard 1/4 Insert Bits
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Back Blow Safety Air Gun, 12" Ext. (1206SS-12-CS)
- FREUD Thick-Stock Laminate Blade, 10 (LU92M010)
- VERMONT AMERICAN Router Bit Set, Carbide Tipped, 4 pcs. (23013)
- STANLEY Multi-Tool, Stainless Steel, 12 Tools (84-519K)
- WIHA Multi-Bit Screwdriver, Phillips, Slotted Bit Style, Drive Size 6mm, 9 3/4 in L, 7-Piece (28393)
- WIHA Control Cabinet Key, Dbl Ended (21103)
- WIHA Multi-Driver, Steel, Shank 4-1/2", SAE (77891)
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in , Num. of pieces:26 (77792)
- WIHA Slotted, Phillips, Torx Bit 8 in, Drive Size: 4 mm , Num. of pieces:16 (75093)
- WIHA 14 in One SoftFinish Stubby Multi-Bit Driver (38090)
- GENERAL TOOLS Precision Screwdriver Set, Combo, 18 pcs (63518)
- Wiha Multi-Bit Screwdrivers