Shop All Screwdriver Sets
Wiha
Demo Screwdriver Set, Slotted/Phillips, 7 pcs
Mfr # 53097
Zoro # G1241812
product price: $115.92
/ea
Free Shipping & Returns
$115.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted
- Tip Size 5.5mm, 6.5mm, 8mm ,10mm, #1, #2, #3
- Handle Material Multi Component
- Handle Design Ergonomic
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 53097
- Zoro # G1241812
- UPC # 084705530970
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | 5.5mm, 6.5mm, 8mm ,10mm, #1, #2, #3 |
Details
Item | Extra Heavy Duty Set |
Tip Style Group | Phillips, Slotted |
Handle Material | Multi Component |
Handle Design | Ergonomic |
Number of Pieces | 7 |
Tether Capable | Tether Capable |
Shank Shape | Hex with Hex Bloster |
Finish | Chrome |
Shank Material | Steel |
Includes | (4) Slotted: 5.5mm, 6.5mm, 8mm ,10mm; (3) Phillips: #1, #2, #3 |
Features | Ergonomic Wiha Softfinish Multi-Component Handle with Roll-Off Protection, Cushioned Grip for Maximum Comfort and Power, Perfect Fit for Your Hand Because of Wiha Handle Size Concept Blade: Round Blade Of Wiha Special Chrome Vanadium Molybdenum Tool Steel, Through Hardened for Best Wear Resistance, Wiha Chromtop Finish on Tip for a Perfect Fit Every Time, Precision Machine Chamfered Ends, No Cut Off Burrs or Impact Distortionsball End Enables Fastening and Unfastening at an Angle of Up to 25 Degree |
Handle Type | Cushion Grip |
SAE or Metric | SAE, Metric |
Tether Style | Tether Capable |
Material | Chrome Vanadium Molybdenum Steel |
Bit Style | Slotted, Phillips |
Description
WIHA Tools' 53097 Demo Screwdriver Set, Slotted/Phillips, 7 pcs is a heavy-duty set that offers maximum durability and long life. This tool kit is designed to provide you with the right tools for every job. It comes in a 7-piece set that includes hex shank screwdrivers in 5.5mm, 6.5mm, 8mm,10mm and #1 Phillips and #2 and #3 slotted tips. The cushion grip handle design provides superior comfort while you work. These screwdrivers have a multi component handle material which makes them very durable as well as easy to use. WIHA Tools' 53097 Demo Screwdriver Set, Slotted/Phillips, 7 pcs is the perfect solution for all your repair needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 17/32, HSS, 118 Deg (4UM60)
- MITUTOYO Curved Crystal 1-7/16 In. O.D. (141776)
- DEWALT 13/64" Industrial Cobalt (DWA1213)
- ECLIPSE 10 in Crimp Tool 10.3 cu. ft. (CP-3006FS2)
- WIHA Precision Screwdriver Set, Phillips/Slotted Tip, 1/8 in, 3/32 in, 5/32 Tip Size, 5-Piece (26192)
- WIHA Security Screwdriver Set, Torx(R), 7 pcs (36298)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (35891)
- WIHA ESD Safe Screwdriver Set, NmPcs7 (27892)
- WIHA Demo Screwdriver Set, Slotted/Phillips, 5 pcs (53390)
- WIHA Precision Screwdriver Set, Torx(R), 8 pcs (26799)
- HORIZON TOOL Extra Long Torx Screwdriver Set (912)
- Wiha Screwdriver Sets