Shop All Screwdriver Sets
Wiha
Demo Screwdriver Set, Slotted/Phillips, 5 pcs
Mfr # 53390
Zoro # G1241943
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted
- Tip Size 5.5mm, 6.5mm, 8mm, #1, #2
- Handle Material Multi Component
- Handle Design Ergonomic
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 53390
- Zoro # G1241943
- UPC # 084705533902
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | 5.5mm, 6.5mm, 8mm, #1, #2 |
Details
Item | Microfinish Heavy Duty Set |
Tip Style Group | Phillips, Slotted |
Handle Material | Multi Component |
Handle Design | Ergonomic |
Number of Pieces | 5 |
Finish | Chrome |
Shank Shape | Hex with Hex Bloster |
Tether Capable | Tether Capable |
Includes | (3) Slotted: 5.5mm, 6.5mm, 8mm; (2) Phillips: #1, #2 |
Shank Material | Steel |
SAE or Metric | SAE, Metric |
Handle Type | Cushion Grip |
Features | Ergonomic Wiha Softfinish Multi-Component Handle with Roll-Off Protection, Cushioned Grip for Maximum Comfort and Power, Perfect Fit for Your Hand Because of Wiha Handle Size Concept Blade: Round Blade Of Wiha Special Chrome Vanadium Molybdenum Tool Steel, Through Hardened for Best Wear Resistance, Wiha Chromtop Finish on Tip for a Perfect Fit Every Time, Precision Machine Chamfered Ends, No Cut Off Burrs or Impact Distortionsball End Enables Fastening and Unfastening at an Angle of Up to 25 Degree |
Tether Style | Tether Capable |
Bit Style | Slotted, Phillips |
Material | Chrome Vanadium Molybdenum Steel |
Description
Demolition Screwdriver Set, Number of Pieces 5, Includes #2 x 4 in, 1/4 in x 5 in, 5/16 in x 6 in, Keystone Slotted 3/16 in x 3-1/2 in, Phillips #1 x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX HSS-E Blind Hole Machine Tap, 9/16-18 Tap Thread Size, TiN Coated (138050 9/16-18)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.709 (111170900)
- DEWALT Rotary Hammer, SDS Max Chuck, 10.5 Amps (D25481K)
- WIHA SoftFinish(R) XHeavy Duty Slt/Ph 10Pc Se (53099)
- WIHA Screwdriver Set, Torx(R), 12 pcs (36267)
- WIHA Screwdriver Set, Torx(R), 6 Pc (36291)
- WIHA Screwdriver Set, 51 pcs, Round Shank (92191)
- WIHA Precision Screwdriver Set, Torx(R), 8 pcs (26799)
- WIHA Insulated Screwdriver Set, 30 pcs (32199)
- KLEIN TOOLS Insulated Precision Screwdriver Set, 5-Piece (85615INS)
- Wiha Screwdriver Sets