Shop All Dead Blow Hammers
Wiha
Dead Blow Hammer Set 30, 40 &50mm 3Pc
Mfr # 80290
Zoro # G0923225
product price: $150.38
/ea
Free Shipping & Returns
$150.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 6.35
- Overall Length 16
- Tether Capable Tether Capable
- Features Save Money! Replace Faces Not Entire Hammers
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 80290
- Zoro # G0923225
- Country of Origin Poland
- Category Dead Blow Hammers
Dimensions
Overall Length | 16 |
Details
Item | Hammers |
Head Weight | 6.35 |
Tether Capable | Tether Capable |
Features | Save Money! Replace Faces Not Entire Hammers |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Tether Style Standard Tool (Accessory Needed for Tethering)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hex Wrench Set, 10 Pieces, 3/32" to 3/8 (BND15390)
- KLEIN TOOLS (2) 2 Ah Batteries, Charger and Bag, 20V, Battery-Operated Battery (BAT20GD10)
- WESTWARD 1/4 in Drive, 3.5mm Triple Square Metric Socket, 12 Points (53YR07)
- QUICKCABLE 9" Battery Cable Cutter, Shear Cut (4275-396-001)
- WIHA Dead Blow Hammer, 49 oz., 15-1/8" (80050)
- WIHA Dead Blow Hammer 2.3" Face x 72Oz. (80260)
- WIHA Dead Blow Hammer, 21 oz., 13-11/16" (80030)
- WIHA Hammer, 2" Face, 49 oz. (80250)
- WIHA Dead Blow Hammer, 30 oz., 14-13/16" (80040)
- WIHA Dead Blow Hammer 3.1" Face x 10lbs (80280)
- DYNAMIC Tools 3lb Dead Blow Hammer, Fiberglass Handle (D041069)
- Wiha Hammers and Striking Tools