Shop All Dead Blow Hammers
Wiha
Dead Blow Hammer, 49 oz., 15-1/8"
Mfr # 80050
Zoro # G9992184
original price:
$76.21
28% off
new price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Steel
- Face Diameter 2 in
- Handle Material Wood
- Overall Length 15 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 80050
- Zoro # G9992184
- UPC # 084705800509
- Country of Origin Poland
- Category Dead Blow Hammers
Dimensions
Face Diameter | 2 in |
Overall Length | 15 in |
Head Length | 5 3/8 in |
Tip Diameter | 2 in |
Description
Dead Blow Hammer, Hammer Type Dead Blow Hammer, Head Material Steel, Tip Material Plastic, Head Weight 3 lb, Tip Diameter 2 in, Included Tip Hardness Medium, Overall Length 15 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Dead Blow Construction Filled With Environmentally Safe Steel Shot, Features Replaceable Press Fit Faces, Handle Color Natural, Handle Material Wood, Head Length 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 38292 (38292)
- ARTU Multipurpose Metric Drill Bit Set, 5 pcs. (01506)
- MARSHALLTOWN TROWEL FINISHING 16X4"" (18344)
- CLE-LINE 135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 17/32 (C20659)
- WIHA Dead Blow Hammer, 21 oz., 13-11/16" (80030)
- WIHA Dead Blow Hammer, 30 oz., 14-13/16" (80040)
- WIHA Dead Blow Hammer, 37 oz., 15" (80045)
- WIHA Dead Blow Hammer 3.1" Face x 10lbs (80280)
- WIHA Hammer, 2" Face, 49 oz. (80250)
- GEARWRENCH 16 oz. One-Piece Standard Head Dead Blow Hammer (69-532G)
- GRAY TOOLS Gray Tools 3.3lb. Dead Blow Hammer (PHD4)
- Wiha Hammers and Striking Tools